This product requires certification to purchase.

30 in. Grab Bar in Peened Stainless Steel

You last purchased this on
 
Moen

Home Care® 30 in. Grab Bar in Peened Stainless Steel

  • Fast #
  • Part #MR8960FD
  • Item #4067649
  • Manufacturer Part #R8960FD
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Home Care® 30 in. Grab Bar in Peened Stainless Steel

  • Fast #
  • Part #MR8960FD
  • Item #4067649
  • Manufacturer Part #R8960FD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 42
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Home Care®
Color Finish Category:
Stainless Steel
Color Finish Name:
Peened Stainless Steel
Diameter:
1-1/2 in
Length:
30 in
Material:
Stainless Steel
Weight Capacity:
300 lb