This product requires certification to purchase.

30 in. Grab Bar in Peened Stainless Steel

You last purchased this on
 
Moen

Home Care® 30 in. Grab Bar in Peened Stainless Steel

  • Fast #
  • Part #MR8962FD
  • Item #4067646
  • Manufacturer Part #R8962FD
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Home Care® 30 in. Grab Bar in Peened Stainless Steel

  • Fast #
  • Part #MR8962FD
  • Item #4067646
  • Manufacturer Part #R8962FD
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Peened Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes paper holder
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
300 lbs
Collection:
Home Care®
Color Finish Category:
Stainless Steel
Color Finish Name:
Peened Stainless Steel
Diameter:
1-1/4 in
Gauge (metal):
19 ga
Hardware Included:
Yes
Height:
5-187/250 in
Installation Type:
Wall Mount
Length:
30 in
Material:
Stainless Steel
Weight Capacity:
300 lb
Width:
30 in