30 in. Grab Bar in White
Home Care® 30 in. Grab Bar in White
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- CSA Certified:
- Yes
- Capacity:
- 500 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 30 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 500 lb