This product requires certification to purchase.

36 in. Grab Bar in Matte Black

Moen

Home Care 36 in. Grab Bar in Matte Black

  • Fast #
  • Part #MR8936BL
  • Item #10261383
  • Manufacturer Part #R8936BL
3.9 out of 5 Customer Rating
Brand image
Moen

Home Care 36 in. Grab Bar in Matte Black

  • Fast #
  • Part #MR8936BL
  • Item #10261383
  • Manufacturer Part #R8936BL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The secure mount design allows for secure and lasting installation into any stud at any angle
  • Matte black finish is the perfect complement to modern spaces
  • Supports up to 500 lbs
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 36" bar length
  • 1.5" bar diameter
  • Stainless steel construction for added durability
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Base Plate Height:
3-7/40 in
Base Plate Width:
3-7/40 in
Collection:
Home Care
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
36 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
3 in
UPC:
034584038760
Weight Capacity:
500 lb