This product requires certification to purchase.

36 in. Grab Bar in Polished Stainless

You last purchased this on
 
Moen

Home Care® 36 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #MR8736PS
  • Item #1811202
  • Manufacturer Part #R8736PS
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Home Care® 36 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #MR8736PS
  • Item #1811202
  • Manufacturer Part #R8736PS
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
500 lbs
Collection:
Home Care®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
36 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
3 in
Weight Capacity:
500 lb
Width:
3 in