This product requires certification to purchase.

48 in. Grab Bar in Peened Stainless Steel

You last purchased this on
 
Moen

Home Care® 48 in. Grab Bar in Peened Stainless Steel

Brand image
You last purchased this on
 
Moen

Home Care® 48 in. Grab Bar in Peened Stainless Steel

  • Fast #
  • Part #MR8948P
  • Item #3978856
  • Manufacturer Part #R8948P
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Peened Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
500 lbs
Collection:
Home Care®
Color Finish Category:
Stainless Steel
Color Finish Name:
Peened Stainless Steel
Diameter:
1-1/2 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
48 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb



Customers Also Bought
1–6 of 18 items
Part #M8996
Item #3978834
3.9 out of 5 Customer Rating
Requires Certification
Part #MR8912P
Item #1810925
5 out of 5 Customer Rating
Requires Certification
Part #MLR2352DBN
Item #4199406
4 out of 5 Customer Rating
Requires Certification
Part #MYB2186BN
Item #7164486
3.3 out of 5 Customer Rating
Requires Certification
Part #MR8712P
Item #1810941
3.1 out of 5 Customer Rating
Requires Certification
Part #MYB2124BN
Item #7164476
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MLR2354DBN
Item #4385092
4.8 out of 5 Customer Rating
Requires Certification
Part #MLR2356DCH
Item #4384156
4.8 out of 5 Customer Rating
Requires Certification
Part #M8724
Item #1811306
5 out of 5 Customer Rating
Requires Certification
Part #MLR2352DBN
Item #4199406
4 out of 5 Customer Rating
Requires Certification
Part #MR8718PS
Item #1811161
4.6 out of 5 Customer Rating
Requires Certification
Part #MR8936P
Item #1810963
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing