Home Care®
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 250 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7/8 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-1/2 in
- Weight Capacity:
- 250 lb
- Width:
- 2-1/2 in