Shower Seat in Glacier
Home Care® Shower Seat in Glacier
Frequently Purchased Together
Product Details
Product Details
- Adjustable seat height
- Non-slip seat surface
- Fits most tubs and showers
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 400 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier
- Depth:
- 17-7/10 in
- Height:
- 21 in
- Installation Type:
- Portable
- Length:
- 16 in
- Material:
- Glass, Plastic, Rubber
- Material Type:
- Polyester
- Overall Length:
- 23-7/16 in
- Overall Width:
- 19 in
- Product Type:
- Accessories
- Weight:
- 13.65 lb
- Width:
- 19 in