This product requires certification to purchase.

Shower Seat in Glacier

You last purchased this on
 
Moen

Home Care® Shower Seat in Glacier

  • Fast #
  • Part #MDN7105
  • Item #3637839
  • Manufacturer Part #DN7105
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Home Care® Shower Seat in Glacier

  • Fast #
  • Part #MDN7105
  • Item #3637839
  • Manufacturer Part #DN7105
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Glacier Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-slip seat surface
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Glacier
Height:
21 in
Length:
32-19/25 in
Material:
Plastic, Aluminum, Glass, Rubber