Shower Seat in White
Home Care® Shower Seat in White
Frequently Purchased Together
Product Details
Product Details
- Adjustable seat height
- Non-slip seat surface with built in drainage system
- Heavy-duty anodized legs
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 250 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 34-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Portable
- Length:
- 20 in
- Material:
- Aluminum, Plastic, Rubber
- Overall Length:
- 12 in
- Overall Width:
- 20 in
- Weight:
- 8.6 lb
- Width:
- 20 in