This product requires certification to purchase.

Shower Seat in White

You last purchased this on
 
Moen

Home Care® Shower Seat in White

  • Fast #
  • Part #MDN7060
  • Item #2148925
  • Manufacturer Part #DN7060
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Home Care® Shower Seat in White

  • Fast #
  • Part #MDN7060
  • Item #2148925
  • Manufacturer Part #DN7060
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Glacier Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable seat height
  • Non-slip seat surface
  • Limited lifetime warranty
  • Fits most tubs and showers
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
A112.18.1
Capacity:
300 lbs
Collection:
Home Care®
Color Finish Category:
Whites
Color Finish Name:
Glacier
Depth:
19-1/4 in
Height:
21 in
Installation Type:
Portable
Length:
22-13/25 in
Material:
Aluminum, Plastic, Rubber
NSF Certified:
Yes
Overall Length:
18-3/4 in
Overall Width:
22-9/16 in
Product Type:
Accessories
Weight:
15 lb
Width:
22-9/16 in