Hose and Spray Kit for Braemore, Wetherly, Edison and Lindley
Hose and Spray Kit for Braemore, Wetherly, Edison and Lindley
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Braemore, Edison, Lindley, Wetherly
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Hose and Spray Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes