Hose Guide
Hose Guide
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
- Ships fully assembled
- Sleeve can be cut to accommodate different cabinet sizes
- Compatible with all Moen kitchen pulldown and pullout SKUs, except Aberdeen
Specifications
- Depth:
- 6-63/100 in
- Faucet Part Type:
- Hose Guide
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 25-1/4 in
- Length:
- 6-63/100 in
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 100 psi
- UPC:
- 026508231425