Hot and Cold Cartridge
Hot and Cold Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 2232-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Genuine Moen® repair parts
- Two handle cartridge
- Bagged
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Hot and Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No