This product requires certification to purchase.

2 Robe Hook in Brushed Nickel

You last purchased this on
 
Moen

Icon™ 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #MYB5803BN
  • Item #2882382
  • Manufacturer Part #YB5803BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Icon™ 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #MYB5803BN
  • Item #2882382
  • Manufacturer Part #YB5803BN
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1152
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Icon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-7/16 in
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-61/100 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-7/16 in
Width:
3-1/4 in