This product requires certification to purchase.

Aerator in Polished Chrome

Moen

Icon™ Aerator in Polished Chrome

  • Fast #
  • Part #M128878
  • Item #2846322
  • Manufacturer Part #128878
3.4 out of 5 Customer Rating
Brand image
Moen

Icon™ Aerator in Polished Chrome

  • Fast #
  • Part #M128878
  • Item #2846322
  • Manufacturer Part #128878
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.2 gpm
IAPMO Listed:
No
Pressure Compensating:
No
UPC:
026508152560
WaterSense Labeled:
No