Extension Kit Brushed Nickel
Icon™ Extension Kit Brushed Nickel
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Icon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 13-1/2 in
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 2-1/2 in
- MA Approved:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in