This product requires certification to purchase.

You last purchased this on
 
Moen

Icon™

  • Fast #
  • Part #M130153BN
  • Item #4901304
  • Manufacturer Part #130153BN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Icon™

  • Fast #
  • Part #M130153BN
  • Item #4901304
  • Manufacturer Part #130153BN
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
TS3900 and TS3900BN ExactTemp® 3/4 in Thermostatic Shower Trim
Collection:
Icon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Origin:
Domestic
UL Listed:
No