This product requires certification to purchase.

Trim Kit for Double Lever Handle Wall Mount Lavatory Faucet in Brushed Nickel

You last purchased this on
 
Moen

Icon™ Trim Kit for Double Lever Handle Wall Mount Lavatory Faucet in Brushed Nickel

  • Fast #
  • Part #MTS6530BN
  • Item #3159358
  • Manufacturer Part #TS6530BN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Icon™ Trim Kit for Double Lever Handle Wall Mount Lavatory Faucet in Brushed Nickel

  • Fast #
  • Part #MTS6530BN
  • Item #3159358
  • Manufacturer Part #TS6530BN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 66
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
7-1/2 in
Spout Type:
Low Arc
Trim Only:
Yes
WaterSense Labeled:
Yes