This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

You last purchased this on
 
Moen

Immersion™ Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MS6360EPBN
  • Item #4199628
  • Manufacturer Part #S6360EPBN
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Immersion™ Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MS6360EPBN
  • Item #4199628
  • Manufacturer Part #S6360EPBN
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • One-function full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Immersion™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8 in
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
3-1/4 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
8 in