This product requires certification to purchase.

Single Function Showerhead in Oil Rubbed Bronze

You last purchased this on
 
Moen

Immersion™ Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #MS6360ORB
  • Item #4274242
  • Manufacturer Part #S6360ORB
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Immersion™ Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #MS6360ORB
  • Item #4274242
  • Manufacturer Part #S6360ORB
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Generously sized 8" diameter rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • One-function full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Immersion™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-1/4 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
No