Single Function Showerhead in Wrought Iron
Immersion™ Single Function Showerhead in Wrought Iron
Frequently Purchased Together
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
- 7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- One-function full rainshower
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Limited lifetime
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Immersion™
- Color Finish Category:
- Greys
- Color Finish Name:
- Wrought Iron
- Depth:
- 10-1/2 in
- Diameter:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 10-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 10-1/2 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- UL Listed:
- No
- WaterSense Labeled:
- Yes