Kitchen Screen Check Valve Kit for Moen 67315C ,67315CSL Single Control Kitchen Pullout Faucet
Integra® Kitchen Screen Check Valve Kit for Moen 67315C ,67315CSL Single Control Kitchen Pullout Faucet
Product Details
Product Details
- MOEN® genuine part
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Integra® 67315 Kitchen Pullout Faucets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Integra®
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No