Dual Function Showerhead in Polished Nickel
Isabel Dual Function Showerhead in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Generously sized 9" diameter rainshower for exceptional water coverage
- Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- Two-function concentrated rinse; full spray
- Limited lifetime warranty
- Limited lifetime
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Isabel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-13/100 in
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Rain, Rinse
- UL Listed:
- No
- WaterSense Labeled:
- No