1-19/100 in. Brass Cabinet Knob in Polished Chrome
Iso™ 1-19/100 in. Brass Cabinet Knob in Polished Chrome
Product Details
Product Details
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Iso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 43/50 in
- Material:
- Brass
- Shape:
- Cylinder
- Style:
- Contemporary
- Width:
- 1-19/100 in