This product requires certification to purchase.

1-7/25 in. Cabinet Pull in Matte Black

You last purchased this on
 
Moen

Iso™ 1-7/25 in. Cabinet Pull in Matte Black

  • Fast #
  • Part #MDN0707BL
  • Item #7911824
  • Manufacturer Part #DN0707BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Iso™ 1-7/25 in. Cabinet Pull in Matte Black

  • Fast #
  • Part #MDN0707BL
  • Item #7911824
  • Manufacturer Part #DN0707BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 5376
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Coordinating finshes makes this perfect for use in the bath and kitchen
  • Coordinates with other accessories in the Iso Collection
  • Designed for hassle-free installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Collection:
Iso™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-7/25 in
Hardware Type:
Cabinet Pull
Height:
59/100 in
Length:
1-7/25 in
Material:
Zinc
Shape:
Bar
Style:
Modern
Width:
4-3/50 in