1-7/25 in. Drawer Pull in Polished Chrome
Iso™ 1-7/25 in. Drawer Pull in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Coordinating finishes makes this perfect for use in the bath and kitchen
- Coordinates with other accessories in the Iso Collection
- Designed for hassle-free installation
- 4.06" long x 1.28" wide x 0.59" high
- Backed by Moen's Limited Lifetime Warranty
Specifications
- Collection:
- Iso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-7/25 in
- Hardware Type:
- Drawer Pull
- Height:
- 59/100 in
- Length:
- 4-3/50 in
- Material:
- Zinc
- Style:
- Contemporary