This product requires certification to purchase.

4-3/50 in. Drawer Pull in Brushed Gold

You last purchased this on
 
Moen

Iso™ 4-3/50 in. Drawer Pull in Brushed Gold

  • Fast #
  • Part #MDN0707BG
  • Item #7748415
  • Manufacturer Part #DN0707BG
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Iso™ 4-3/50 in. Drawer Pull in Brushed Gold

  • Fast #
  • Part #MDN0707BG
  • Item #7748415
  • Manufacturer Part #DN0707BG
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 10368
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Coordinating finishes makes this perfect for use in the bath and kitchen
  • Coordinates with other accessories in the Iso Collection
  • Designed for hassle-free installation
  • 4.06" long x 1.28" wide x 0.59" high
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Collection:
Iso™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-33/100 in
Hardware Type:
Drawer Pull
Length:
4-3/50 in
Material:
Zinc
Style:
Contemporary
Width:
59/100 in