1-Hook Robe Hook in Matte Black
Iso™ 1-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12 Pallet: 960-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oil Rubbed Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- Easy to install - template and hardware included
- Keeps towels easily accessible and also displays decorative towels
- For use in the bath as well as the kitchen for hanging towels and more
- Coordinates with Moen bathroom faucets and accessories
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/25 in
- Base Plate Width:
- 2-11/25 in
- Collection:
- Iso™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-11/25 in
- Diameter:
- 2-11/25 in
- Height:
- 2-11/25 in
- Installation Type:
- Wall Mount
- Length:
- 2-7/16 in
- Material:
- Zinc
- Number of Hooks:
- 1
- UPC:
- 034584034373
- Width:
- 2-11/25 in