100W 1-Light Medium E-26 Vanity Fixture in Brushed Gold
Iso™ 100W 1-Light Medium E-26 Vanity Fixture in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Uses up to 100-watt light bulbs
- Coordinates with Moen bathroom faucets and accessories
- UL® listed
- Standard 120 voltage
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Iso™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 5-97/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-1/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Zinc
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 4-87/100 in