100W 2-Light Medium E-26 Vanity Fixture in Matte Black
Iso™ 100W 2-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Supports up to 100 watt max bulbs
- Two globe
- UL® listed
- Replacement globes available
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Glazed sockets ensure the socket rings install with ease
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Standard 120 voltage
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Iso™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Energy Star Compliant:
- No
- Height:
- 11-1/50 in
- Installation Type:
- Wall Mount
- Length:
- 5-97/100 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Zinc
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 12-19/20 in