This product requires certification to purchase.

100W 4-Light Medium E-26 Vanity Fixture in Matte Black

You last purchased this on
 
Moen

Iso™ 100W 4-Light Medium E-26 Vanity Fixture in Matte Black

Brand image
You last purchased this on
 
Moen

Iso™ 100W 4-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #MDN0764BL
  • Item #7911815
  • Manufacturer Part #DN0764BL
5 out of 5 Customer Rating
100W 4-Light Medium E-26 Vanity Fixture

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Supports up to 100 watt max bulbs
  • Four globe
  • UL® listed
  • Replacement globes available
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Glazed sockets ensure the socket rings install with ease
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Standard 120 voltage
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Iso™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
11-1/50 in
Installation Type:
Wall Mount
Length:
5-97/100 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Zinc
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
29-1/50 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com