24 in. Grab Bar in Polished Chrome
Iso® 24 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Supports up to 500 lbs
- Grip pad provides a comfortable, secure hold
- 24-Inch bar length with 1.25-Inch bar diameter
- Complies with Americans with Disabilities Act (ADA) specifications
- Stainless steel construction for added durability
- Backed by Moen’s Limited Lifetime Warranty
- SecureMount design for easy, secure installation (sold separately)
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Collection:
- Iso®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4 in
- Height:
- 3-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Weight Capacity:
- 500 lb
- Width:
- 2-3/4 in