This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Iso™ 24 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Iso™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MDN0724BN
  • Item #3637837
  • Manufacturer Part #DN0724BN
4.4 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Iso™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/8 in
Height:
2-7/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/8 in


Customers Also Bought
1–6 of 18 items
Part #MDN0708CH
Item #3158561
5 out of 5 Customer Rating
Requires Certification
Part #MDN0786BN
Item #3637832
5 out of 5 Customer Rating
Requires Certification
Part #MDN0703BN
Item #3637829
5 out of 5 Customer Rating
Requires Certification
Part #MDN0718BN
Item #3637841
5 out of 5 Customer Rating
Requires Certification
Part #MYG0718BN
Item #4594420
4.5 out of 5 Customer Rating
Requires Certification
Part #MDN0709BN
Item #4092537
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDN0722BL
Item #9636409
4.4 out of 5 Customer Rating
Requires Certification
Part #MDN0724BL
Item #9636408
3.3 out of 5 Customer Rating
Requires Certification
Part #MDN0722CH
Item #3158533
4.5 out of 5 Customer Rating
Requires Certification
Part #MDN0718BN
Item #3637841
5 out of 5 Customer Rating
Requires Certification
Part #MDN0786BL
Item #9636407
5 out of 5 Customer Rating
Requires Certification
Part #MDN0708CH
Item #3158561
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing