This product requires certification to purchase.

36 in. Grab Bar in Matte Black

You last purchased this on
 
Moen

Iso® 36 in. Grab Bar in Matte Black

Brand image
You last purchased this on
 
Moen

Iso® 36 in. Grab Bar in Matte Black

  • Fast #
  • Part #MYG0736BL
  • Item #7911748
  • Manufacturer Part #YG0736BL
4.4 out of 5 Customer Rating
36 in. Grab Bar

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMount anchors (not included)
  • 36-Inch bar length with 1.25-Inch bar diameter
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Stainless steel construction for added durability
  • Backed by Moen’s Limited Lifetime Warranty
  • SecureMount design for easy, secure installation (sold separately)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
3-1/4 in
Base Plate Width:
3-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Iso®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
No
Height:
3-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
36 in
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4 in
Weight Capacity:
500 lb
Width:
36 in



Customers Also Bought
1–6 of 18 items
Part #MYG0718BL
Item #7911771
4 out of 5 Customer Rating
Requires Certification
Part #MYB0409CH
Item #4742226
3.4 out of 5 Customer Rating
Requires Certification
Part #MBH3818BN
Item #7657668
3.2 out of 5 Customer Rating
Requires Certification
Part #MYB0486CH
Item #4742248
4.8 out of 5 Customer Rating
Requires Certification
Part #MBH3824BL
Item #7657663
4.7 out of 5 Customer Rating
Requires Certification
Part #MYB0424BN
Item #4742200
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG0712BL
Item #7911775
4.4 out of 5 Customer Rating
Requires Certification
Part #MYG0712BN
Item #4594430
5 out of 5 Customer Rating
Requires Certification
Part #MYG0718BL
Item #7911771
4 out of 5 Customer Rating
Requires Certification
Part #MYG0718BN
Item #4594420
4.5 out of 5 Customer Rating
Requires Certification
Part #MYG0724BL
Item #7911792
3.3 out of 5 Customer Rating
Requires Certification
Part #MYG0742BN
Item #4742211
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing