This product requires certification to purchase.

42 in. Grab Bar in Brushed Nickel

Moen

Iso® 42 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG0742BN
  • Item #4742211
  • Manufacturer Part #YG0742BN
3.8 out of 5 Customer Rating
Brand image
Moen

Iso® 42 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG0742BN
  • Item #4742211
  • Manufacturer Part #YG0742BN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Grip pad provides a comfortable and secure hold
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Capacity:
500 lbs
Collection:
Iso®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-1/4 in
Length:
42 in
Material:
Stainless Steel
Mount Type:
Wall
UPC:
034584022752
Weight Capacity:
500 lb