42 in. Grab Bar in Matte Black
Iso™ 42 in. Grab Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMount anchors (not included)
- 42-Inch bar length with 1.25-Inch bar diameter
- Complies with Americans with Disabilities Act (ADA) specifications
- Stainless steel construction for added durability
- Backed by Moen’s Limited Lifetime Warranty
- SecureMount design for easy, secure installation (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 3-1/4 in
- Base Plate Width:
- 3-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Iso™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in
- UPC:
- 034584029539
- Weight Capacity:
- 300 lb