60 in. Adjustable Tension Curved Shower Rod in Old World Bronze
Iso™ 60 in. Adjustable Tension Curved Shower Rod in Old World Bronze
Frequently Purchased Together
Product Details
Product Details
- Provides extra elbow room in the shower
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- Limited lifetime warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Iso™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- Width:
- 57 in