Bath Globe Light in Brushed Nickel
Iso™ Bath Globe Light in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Glazed sockets ensure the socket rings install with ease
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Iso™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 11-1/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- European
- Material:
- Zinc, Glass
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 20-24/25 in