This product requires certification to purchase.

Drawer Knob in Brushed Gold

Moen

Iso™ Drawer Knob in Brushed Gold

  • Fast #
  • Part #MDN0705BG
  • Item #7748418
3.6 out of 5 Customer Rating
Brand image
Moen

Iso™ Drawer Knob in Brushed Gold

  • Fast #
  • Part #MDN0705BG
  • Item #7748418
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 12280
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spot Resist Brushed Nickel resists fingerprints and water spots
  • Matching suite of products available
  • Quick and easy to install
  • Template and hardware included
  • Innovative pivoting design allows for movement which adds viewing versatility
  • Easy to install - template and hardware included
  • Requires Certification

Documents


Specifications

Collection:
Iso™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter - Base:
3/16 in
Hardware Type:
Cabinet Knob
Height:
43/50 in
Length:
1-19/100 in
Material:
Brass
Shape:
Round
Style:
Contemporary
Width:
43/50 in