Mirror with Decorative Hardware in Polished Chrome
Iso™ Mirror with Decorative Hardware in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Tilting mirror allows you to find your best angle
- Designed for hassle-free installation
- Complete the look of your bath with accessories in the Iso Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Iso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-9/50 in
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Length:
- 23-3/4 in
- Material:
- Zinc
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Style:
- Modern
- Weight:
- 9.12 lb
- Width:
- 25-3/4 in