Round Closed Towel Ring in Matte Black
Iso™ Round Closed Towel Ring in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Keeps hand towels easily accessible and also displays decorative towels
- Designed for hassle-free installation
- Complete the look of your bath with accessories in the Iso Collection
- For use in the bath as well as the kitchen for hanging towels and more
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/25 in
- Base Plate Width:
- 2-11/25 in
- Collection:
- Iso™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 6-47/50 in
- Hardware Included:
- Yes
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/5 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Projection:
- 2-21/50 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-47/50 in