Towel Shelf in Polished Chrome
Iso™ Towel Shelf in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Perfect way to store towels and accessories for easy access
- Designed for hassle-free installation
- Complete the look of your bath with accessories in the Iso Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Application:
- Residential
- Collection:
- Iso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-37/50 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel, Zinc
- Number of Bars:
- 1
- Width:
- 27 in