Wall Mount Toilet Tissue Holder in Polished Chrome
Iso™ Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Open design allows for easy roll changes
- Can be mounted in three positions
- Designed for hassle-free installation
- Complete the look of your bath with accessories in the Iso Collection
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Iso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-11/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-11/100 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 4-27/50 in