12 in. Grab Bar in Brushed Nickel
Kingsley® 12 in. Grab Bar in Brushed Nickel
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 500 lbs
- Collection:
- Kingsley®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/4 in
- Height:
- 2-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-59/64 in
- Weight Capacity:
- 500 lb
- Width:
- 2-59/64 in