This product requires certification to purchase.

2-Hole Roman Tub Faucet Trim in Oil Rubbed Bronze

You last purchased this on
 
Moen

Kingsley™ 2-Hole Roman Tub Faucet Trim in Oil Rubbed Bronze

  • Fast #
  • Part #MT9212ORB
  • Item #4081910
  • Manufacturer Part #T9212ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kingsley™ 2-Hole Roman Tub Faucet Trim in Oil Rubbed Bronze

  • Fast #
  • Part #MT9212ORB
  • Item #4081910
  • Manufacturer Part #T9212ORB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 112
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.3
Collection:
Kingsley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
Sweat
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
2.5 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
2 Hole
Spout Height:
7 in
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
No