2-Hook Robe Hook in Oil Rubbed Bronze
Kingsley® 2-Hook Robe Hook in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kingsley®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- GSA Approved:
- No
- Height:
- 3-11/100 in
- IAPMO Listed:
- No
- Length:
- 3-31/100 in
- Material:
- Zinc
- Mount Type:
- Wall, Concealed
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-1/16 in
- Width:
- 3-31/100 in