This product requires certification to purchase.

2 Robe Hook in Wrought Iron

You last purchased this on
 
Moen

Kingsley® 2 Robe Hook in Wrought Iron

  • Fast #
  • Part #MYB5403WR
  • Item #1808603
  • Manufacturer Part #YB5403WR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kingsley® 2 Robe Hook in Wrought Iron

  • Fast #
  • Part #MYB5403WR
  • Item #1808603
  • Manufacturer Part #YB5403WR
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 960
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Kingsley®
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Depth:
3-1/16 in
Height:
3-11/100 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
3-31/100 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
3-1/16 in
Width:
2-16/25 in