4-1/4 in. Brass Drain Cover
Kingsley™ 4-1/4 in. Brass Drain Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Kingsley™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Diameter:
- 4-1/4 in
- Material:
- Brass