This product requires certification to purchase.

4-1/4 in. Brass Drain Cover

You last purchased this on
 
Moen

Kingsley™ 4-1/4 in. Brass Drain Cover

  • Fast #
  • Part #M101664WR
  • Item #1869615
  • Manufacturer Part #101664WR
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kingsley™ 4-1/4 in. Brass Drain Cover

  • Fast #
  • Part #M101664WR
  • Item #1869615
  • Manufacturer Part #101664WR
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Limited lifetime warranty
  • Installs on 2-5/8" centers using 10-24UNC screws (included)
  • 4-1/4" outer diameter screw-in shower strainer
  • Requires Certification

Documents


Specifications

Collection:
Kingsley™
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Diameter:
4-1/4 in
Material:
Brass